Shop All Body Weight Scales
Home Basics
Home Basics Round Glass Bathroom Scale
Mfr # ZOR96104
Zoro # G308248446
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Surface Width 13 in
- Overall Length 13 in
- Case Color Clear
- Housing Material Glass
- Overall Height 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96104
- Zoro # G308248446
- UPC # 194220961040
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 13 in |
Overall Length | 13 in |
Overall Height | 1.26 in |
Details
Case Color | Clear |
Housing Material | Glass |
Application Modes | To Be Used In Your Bathroom |
Description
weighing scale, weighing machine, digital scale, bathroom scales, analytical balance, baby scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, White, Medium, 30"-40", 14PK (1353)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XMH1KA)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- A & D MEDICAL A&D Medical UC352Ble Deluxe Connected Weight Scale; Black (UC352BLE)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- COMER EN 1000 lbs Vet Scale (CO1837082)
- ESCALI Pico Pocket Scale (N115S)
- TAYLOR Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations (48325072)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- Home Basics Body Weight Scales