Shop All Laundry Hampers
Home Basics
Home Basics Round Bamboo Hamper, Grey
Mfr # ZOR96096
Zoro # G908248457
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Bamboo/Medium-density fibreboard (MDF)/Metal, Polyester/Cotton/Viscose
- Length 16 in
- Width 12 in
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96096
- Zoro # G908248457
- UPC # 194220960968
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 16 in |
Width | 12 in |
Height | 23 in |
Details
Color | Grey |
Material | Bamboo/Medium-density fibreboard (MDF)/Metal, Polyester/Cotton/Viscose |
Description
Crafted from all natural bamboo, this foldable hamper provides a beautiful way to store your laundry. With woven handles along the top and sides, easily bring it to the laundry room to prepare your clothing to be washed. The spacious interior provides plenty of room to tuck away a large load of laundry. It is fully enclosed to ensure clothing stays in and odors emitted from dirty laundry stay out of the air. Display it in the corner of the bathroom or laundry room to promote a serene atmosphere you and your guests will enjoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- NAUTICAL EASE Nautical Ease NEP-1 Ultimate Marine Polish/Cleaner (NEP-1)
- FRESHWAVE IAQ Carpet & Upholstery Odor Eliminator, 1gal (572)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- WHITMOR White Fabric Collapsible Laundry Bag (6368-7301-WHT)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Black (HO1258975)
- FAUCET QUEENS Mesh Laundry Basket, Black (272568)
- CROMO Space Saving Pop Up Clothes Collapsible Laundry Basket - Gray (CR2003273)
- Home Basics Laundry Hampers