Shop All Food Containers
Home Basics
Home Basics Roll-Top Lid Stainless Steel Bread Box, Silver
Mfr # ZOR95595
Zoro # G708248480
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 18/0 Stainless Steel
- Outside Height 7 in
- Application To Be Used In Your Kitchen
- Outside Width 10.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR95595
- Zoro # G708248480
- UPC # 194220955957
- Country of Origin China
- Category Food Containers
Dimensions
Outside Height | 7 in |
Outside Width | 10.62 in |
Outside Length | 17 in |
Details
Color | Silver |
Material | 18/0 Stainless Steel |
Application | To Be Used In Your Kitchen |
Description
bread box, bread holder, the bread box, wooden bread box, vintage bread box, bread keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Coffee, Pike Place, 2.5oz, PK18 (11018197)
- EMPRESS EARTH Fork, Natural Bio-Blend, PK1000 (E150001)
- HERO Gel Glaze Concentrated 27.5lbs (6715.192)
- BLODGETT Wheel, Large Blower-Use Revcor (R5081)
- HOME BASICS 4 Piece Canister Set with Stainless Steel Lids (CS10438)
- HOME BASICS Home Basics 67 oz. Square Glass Canister with Brushed Stainless Steel Screw-on Lid Clear (ZOR96123)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Burgundy (ZOR96131)
- HOME BASICS Home Basics Trellis Collection Small Tin Canister, Turquoise (ZOR96280)
- HOME BASICS Trellis Collection Small Tin Canister, Turquoise (CS47382)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8.5gal, 26w x 18d x 6h, White (FG350800WHT)
- Home Basics Food Containers