Shop All Laundry Hampers
Home Basics
Home Basics Rectangular Bamboo Hamper, Natural
Mfr # ZOR96238
Zoro # G008248432
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Bamboo/Medium-density fibreboard (MDF)/Metal, Polyester/ Cotton/Viscose
- Length 16 in
- Width 12 in
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96238
- Zoro # G008248432
- UPC # 194220962382
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 16 in |
Width | 12 in |
Height | 23 in |
Details
Color | Natural |
Material | Bamboo/Medium-density fibreboard (MDF)/Metal, Polyester/ Cotton/Viscose |
Description
hamper, laundry basket, laundry hamper, laundry sorter, clothes hamper, laundry cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cloth Vacuum Filter (443060-3)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Black (214-S-FP-SM-BK)
- DENDESIGNS 12168006 2 Bushel Laundry Basket (DE2179137)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- Home Basics Laundry Hampers