Shop All Paper Towel Dispensers
Home Basics
Home Basics Quick Install Rustic Pine Wood Wall Mounted Paper Towel Holder with Flat Top, Brown
Mfr # ZOR96232
Zoro # G208248430
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Wood
- Dispenser Color Pine
- Length 13.5 in
- Dispenser Height 1.12 in
- Paper Towel Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96232
- Zoro # G208248430
- UPC # 194220962320
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 13.5 in |
Dispenser Height | 1.12 in |
Paper Towel Width | 6.5 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Wood |
Dispenser Color | Pine |
Description
paper towel holder, kitchen roll holder, under cabinet paper towel holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (29735)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC8)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Home Basics Diamond Collection Free-Standing Dispensing Toilet Paper Holder, Chrome (ZOR96302)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- Home Basics Paper Towel Dispensers