Shop All Paper Towel Dispensers
Home Basics
Home Basics Pine Wood Square Coasters with Absorbent Cork Insert, (Set of 6), and Holder
Mfr # ZOR96225
Zoro # G508248390
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Pine Wood
- Length 5.3 in
- Dispenser Height 4.75 in
- Dispenser Color Brown
- Paper Towel Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96225
- Zoro # G508248390
- UPC # 194220962252
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 5.3 in |
Dispenser Height | 4.75 in |
Paper Towel Width | 3.3 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Pine Wood |
Dispenser Color | Brown |
Description
coasters, car coasters, agate coasters, marble coasters, drink coasters, glass coasters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Toilet Paper Dspnsr Blk (09602)
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- LYSOL Professional Disinfecting Wipe Bucket, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99856)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGY5)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Home Basics Diamond Collection Free-Standing Dispensing Toilet Paper Holder, Chrome (ZOR96302)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- ESSITY Tork, Countertop Towel Dispenser, White, Plastic, 14.76in X 6.69in X 10.43in (302020)
- Home Basics Paper Towel Dispensers