Shop All Cooking Utensils
Home Basics
Home Basics Paris Collection Large Non-Woven Storage Bin, Natural
Mfr # ZOR96270
Zoro # G608249730
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Material Non-woven
- Overall Width (In.) 13 in
- Overall Height (In.) 10 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96270
- Zoro # G608249730
- UPC # 194220962702
- Country of Origin China
- Category Cooking Utensils
Dimensions
Overall Length | 15 in |
Overall Width (In.) | 13 in |
Overall Height (In.) | 10 in |
Details
Material | Non-woven |
Color | Natural |
Description
Whether you hold Paris close to your heart or call it home, this charming piece from the Paris Collection immerses yourself in the enchanting and romantic City of Love. With a chic vintage finish and classic Parisian patterns, it adds that much needed je ne sais quois to your humble abode. Neatly tuck away all your knick knacks, household essentials and more. It is perfect to store on a table or a shelf to add an elegant flair to any room in the house. It features metal-rimmed handles at the sides to make it easy to carry from room to room. Spot clean for easy maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- ALLIANCE THERMOSTAT LIM 350F BLUE (M410220)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- VICTORINOX 7 1/2 in Serrated Chef Knife (5.2033.19-X1)
- HOME BASICS Cast Iron Rooster Spoon Rest, Black (SR44176)
- HAMILTON BEACH Hamilton Beach 3.19 oz. Microban Stainless Steel Ergogrip Ivory Disher (80-10)
- NORPRO TONGS STAINLESS STL 9 in. (1939)
- MERCER CUTLERY Turner, 8x4 (M18350)
- VOLLRATH Ladle-1Oz Ss Hd For /Idea-Medalie - Part# 49801 (49801)
- RACHAEL RAY Rachael Ray 47019 Lil Huggers Tongs Set; Marine Blue - 2 Piece (47019)
- VOLLRATH Vollrath 6 oz. Stainless Steel Black Handle Solid Spoodle (61177)
- Home Basics Cooking Utensils