Shop All Paper Towel Dispensers
Home Basics
Home Basics Paper Towel Holder with Integrated Wrap Dispenser
Mfr # ZOR96223
Zoro # G508249663
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Bamboo
- Dispenser Height 14.62 in
- Length 14.75 in
- Paper Towel Width 4.37 in
- Dispenser Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96223
- Zoro # G508249663
- UPC # 194220962238
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 14.62 in |
Length | 14.75 in |
Paper Towel Width | 4.37 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Bamboo |
Dispenser Color | Natural |
Description
This all-in-one paper towel holder with integrated plastic wrap dispenser is perfect for keeping a neat and organized cooking space. You'll never have to deal with cluttering up your countertops to display a paper towel roll or have to deal with rummaging through disastrous drawers to find your plastic wraps and foils. This handy kitchen must-have keeps it all in one centralized location and saves you space with its wall-mounted design. The bottom rod accommodates a single paper towel roll, so you'll have easy to access to paper towels when you need to clean up everyday messes. From aluminum foil to plastic wrap, the two drawers accommodates up to two full size rolls. It features natural finish that will coordinate perfectly against that stark kitchen wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- 3M Brush Soap Dispenser (495)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- Home Basics Paper Towel Dispensers