Shop All Ironing Boards
Home Basics
Home Basics Over the Door Ironing Board Holder
Mfr # ZOR96206
Zoro # G608248443
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5 in
- Weight 0.7
- Color White
- Height 4.5 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96206
- Zoro # G608248443
- UPC # 194220962061
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 9 in |
Width | 9.5 in |
Height | 4.5 in |
Details
Weight | 0.7 |
Color | White |
Material | Vinyl |
Description
ironing board holder, ironing board hanger, over the door ironing board holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- POLDER Iron Pad&Covr Heavy Flwr (IBC-9549-770)
- Home Basics Ironing Boards