Shop All Over the Door Hooks
Home Basics
Home Basics Over the Door Ironing Board Holder
Mfr # ZOR96205
Zoro # G608249631
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 16 in
- Width 4.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96205
- Zoro # G608249631
- UPC # 194220962054
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 16 in |
Width | 4.25 in |
Details
Hook Material | Metal |
Color | White |
Description
ironing board holder, ironing board hanger, over the door ironing board holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Wintry Mix (18908PK)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF8)
- SPECTRUM DIVERSIFIED Spectrum Chrome Over The Door Hanger Holder (75370)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- Home Basics Over the Door Hooks