Shop All Shoe Storage
Home Basics
Home Basics Non-Woven Free-Standing Storage Closet, Navy
Mfr # ZOR96164
Zoro # G808248380
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven (Polyester)
- Length 52.4 in
- Height 67 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96164
- Zoro # G808248380
- UPC # 194220961644
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 52.4 in |
Height | 67 in |
Width | 18 in |
Details
Material | Non-Woven (Polyester) |
Description
Sometimes a single closet isn't enough to store away your household essentials and your extensive wardrobe. Which is why this convenient-free standing storage closet provides you the ample space to keep your favorite attire, blankets, towels, ad accessories more protected and organized with this free standing closet. At 67 inches in height with 13 open shelves, you can enjoy having plenty of room to store folded linens, towels, sweaters and more. A metal rod along the center of the closet lets you easily hang delicates, garments or formalwear, while the rolling cover and polyester construction ensure items are hidden and protected from dust. No extra tools are needed to install, and it is collapsible to easily store in your closet when it is not being used. Spot clean for easy maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS Easy Assemble SpaceSaving 30 Pair Shoe Tower MultiPurpose Storage Rack, Black (SR00755)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- HOME BASICS 50 Pair Metal Shoe Rack, Black (SR10745)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- Home Basics Shoe Storage