Shop All Napkin Dispensers
Home Basics
Home Basics Non-Stick Nylon Spatula, Black
Mfr # ZOR96193
Zoro # G608248429
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Nylon
- Dispenser Color Black
- Height 13.5 in
- Width 2.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96193
- Zoro # G608248429
- UPC # 194220961934
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Height | 13.5 in |
Width | 2.02 in |
Details
Dispenser Material | Nylon |
Dispenser Color | Black |
Description
spatula, offset spatula, silicone spatula, fish spatula, rubber spatula, wooden spatula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Faucet, Upper , Decaf, L3D, L3S (1071-0030-00)
- MOONPIE Moonpie Vanilla Double Decker Marshmallow Sandwich 2.75 oz., PK81 (81002)
- NEMCO Signal Light 125V 1/2" Red (45380-1)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- HOME BASICS Scroll Collection Steel Flat Napkin Holder, Bronze (NH10663)
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- HOME BASICS Chrome Napkin Holder (NH10296)
- SAN JAMAR Venue Napkin Dispenser w/Ad Inset, 6 1/2x6 1/8x6 8/9, Cap: 200, Black (H4005TBK)
- SAN JAMAR Dispenser, Napkin, Tall, Chrome (SAN H900X)
- VENUE Napkin Dispenser, Fullfold, Clear/Black (H2005CLBK)
- HOFFMASTER 5" x 6.25" x 4.25" Black Napkins Bar Caddy (BSK2113)
- Home Basics Napkin Dispensers