Shop All Accent Furniture and Storage
Home Basics
Home Basics Multi-Purpose Foldable Table, Cherry
Mfr # ZOR96314
Zoro # G208249642
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 26 in
- Material MDF
- Width 15 in
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96314
- Zoro # G208249642
- UPC # 194220963143
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 26 in |
Width | 15 in |
Details
Material | MDF |
Color | Cherry |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- MYCO FURNITURE Black Verona Chest (VE5705CH)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- Home Basics Accent Furniture and Storage