Shop All Paper Towel Dispensers
Home Basics
Home Basics Modern Spiral Freestanding Dispensing Toilet Paper Holder, Satin Nickel
Mfr # ZOR96301
Zoro # G208249758
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Color Chrome
- Length 6.2 in
- Paper Towel Width 6 in
- Dispenser Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96301
- Zoro # G208249758
- UPC # 194220963013
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 6.2 in |
Paper Towel Width | 6 in |
Dispenser Height | 22.62 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Steel |
Color | Chrome |
Dispenser Color | Satin Nickel |
Description
toilet paper holder, toilet roll holder, toilet roll storage, free standing toilet paper holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Bath Tissue, Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (WIN 202)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- VONDREHLE Vondrehle HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder (1585801)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Home Basics Diamond Collection Free-Standing Dispensing Toilet Paper Holder, Chrome (ZOR96302)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- Home Basics Paper Towel Dispensers