Shop All Accent Furniture and Storage
Home Basics
Home Basics Metallic Multi-Purpose Foldable Table, Silver
Mfr # ZOR96324
Zoro # G508249748
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.5 in
- Color Silver
- Width 15 in
- Material MDF/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96324
- Zoro # G508249748
- UPC # 194220963242
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.5 in |
Width | 15 in |
Details
Color | Silver |
Material | MDF/Steel |
Description
MultiPurpose Table, Folding Table, TV Table, MDF, Metal, Steel folding table, foldable table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Ivory (1300)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- ELK STUDIO Tower Top 2Door Cabinet (17301)
- Home Basics Accent Furniture and Storage