Shop All Sink Racks & Trays
Home Basics
Home Basics Metal 2-Tier Deluxe Dish Drainer
Mfr # ZOR96082
Zoro # G608249617
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Overall Width 13 in
- Material Iron/Polypropylene (PP)
- Weight 4.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96082
- Zoro # G608249617
- UPC # 194220960821
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 20 in |
Overall Width | 13 in |
Details
Material | Iron/Polypropylene (PP) |
Weight | 4.5 |
Color | White |
Description
Bigger. Better. A place for everything. And everything in its place. This deluxe dish drainer is fit to meet the demands of dishwashing duty. Its expansive design accommodates a large selection of cooking utensils and kitchen acccessories. To top it off, use the upper basket to display up to two medium sized bowls. Let your refine taste in style be known, by displaying your cherish china along the evenly space slots. Or stash silverware inside the removeable cutlery holder that features uniform perforations on the surface for efficient drying. Pull the ribbed plastic drip tray from underneath to capture and smoothly direct water into the sink to keep counters dry. Great for the sink or counter, this 3 piece deluxe drainer set makes airdying and stylisly displaying your dishware so simple and convenient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 1-1/2 Inch x 1-1/4 Inch Galvanized Steel Reducer T (5217084)
- INFINITY DRAIN 48" FF Series Complete Kit with Tile Insert Frame in PS (FFTIF_6548_PS)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- Home Basics Sink Racks & Trays