Shop All Accent Furniture and Storage
Home Basics
Home Basics Marble-Like Multi-Purpose Foldable Table, Brown
Mfr # ZOR96315
Zoro # G508249649
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.5 in
- Weight Capacity 15 kg
- Material MDF/Steel
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96315
- Zoro # G508249649
- UPC # 194220963150
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.5 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Brown |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- WALKER EDISON FURNITURE WalkerEdison OWTEXBR Acacia Wood Patio Butterfly Table; Brown (OWTEXBR)
- Home Basics Accent Furniture and Storage