Shop All Accent Furniture and Storage
Home Basics
Home Basics Marble Design Multi-Purpose Foldable Table, Grey/White
Mfr # ZOR96326
Zoro # G308249764
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.75 in
- Weight Capacity 15 kg
- Material MDF/Steel
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96326
- Zoro # G308249764
- UPC # 194220963266
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.75 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Grey/White |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- Home Basics Accent Furniture and Storage