Shop All Toilet Paper Dispensers & Holders
Home Basics
Home Basics Heavy Weight 6 Sided Stainless Steel Cheese Grater with Non-Skid Rubber Base, Black
Mfr # ZOR96244
Zoro # G808248410
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel/Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96244
- Zoro # G808248410
- UPC # 194220962443
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.35 in |
Dispenser Height | 3.07 in |
Dispenser Width | 4.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel/Rubber |
Color | Black |
Description
cheese grater, grater, graters, box grater, electric cheese grater, rotary cheese grater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Angle Broom with Dust Pan, 48" Metal Hndl (4048)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- LIBMAN COMMERCIAL 24 Smooth Surface Industrial Push Broom W/ Brace, 4PK (1294)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Home Basics Toilet Paper Dispensers & Holders