Shop All Plungers
Home Basics
Home Basics Heavy Duty Free-Standing Dispensing Toilet Paper Holder, Chrome
Mfr # ZOR96308
Zoro # G308248385
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Steel
- Color Chrome
- Width 6 in
- Application To Be Used In Your Bathroom
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96308
- Zoro # G308248385
- UPC # 194220963082
- Country of Origin China
- Category Plungers
Dimensions
Width | 6 in |
Length | 6 in |
Details
Plunger Material | Steel |
Color | Chrome |
Application | To Be Used In Your Bathroom |
Description
toilet paper holder, toilet roll holder, toilet roll storage, free standing toilet paper holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. BLACK (1124-BK-20QT)
- TOUGH GUY 36 in L Dust Mop, 4 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY4)
- PROPLUS Solid wood handle Professional style Large capacity cup (8324)
- LAVELLE INDUSTRIES SinkDrain Plunger (94-4A)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain Quick Dry, Chrome (BD3468665)
- LAVELLE INDUSTRIES SinkDrain Plunger (94-4A)
- PLUNGEMAX No Mess Sanitary Plunger (PF-0501)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- ZORO SELECT Force Cup Plunger (40285)
- Home Basics Plungers