Shop All Paper Towel Dispensers
Home Basics
Home Basics Heavy Duty Chrome Plated Steel Toilet Paper Holder
Mfr # ZOR96300
Zoro # G508249731
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Chrome Plated Steel
- Color Black
- Length 6.5 in
- Paper Towel Width 6.5 in
- Dispenser Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96300
- Zoro # G508249731
- UPC # 194220963006
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 6.5 in |
Paper Towel Width | 6.5 in |
Dispenser Height | 23.5 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Chrome Plated Steel |
Color | Black |
Dispenser Color | Chrome |
Description
toilet paper holder, toilet roll holder, toilet roll storage, free standing toilet paper holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen, 12PK (CL110)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913038K01)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- Home Basics Paper Towel Dispensers