Shop All Hair Dryers
Home Basics
Home Basics Heavy Duty 4 Tier Over the Door Metal Pantry Organizer, Grey
Mfr # ZOR96197
Zoro # G308277477
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron/Polypropylene (PP)
- Length 15.25 in
- Color Grey
- Width 35 in
- Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96197
- Zoro # G308277477
- UPC # 194220961972
- Country of Origin China
- Category Hair Dryers
Dimensions
Length | 15.25 in |
Width | 35 in |
Height | 5.75 in |
Details
Material | Iron/Polypropylene (PP) |
Color | Grey |
Description
pantry organization, pantry storage, pantry organisation, kitchen pantry storage, pantry containers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- REGISTRY Full Size Hair Dryer, 1875W (RH-1838)
- CONAIR Hair Dryer 1875W Org (259RNY)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- REVLON Dryer/Styler Trvl Ion (RVDR5005)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- Home Basics Hair Dryers