Shop All Accent Furniture and Storage
Home Basics
Home Basics Happy Multi-Purpose Foldable Table, Black/White
Mfr # ZOR96327
Zoro # G308249696
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.5 in
- Weight Capacity 15 kg
- Color Black/White
- Material Steel/MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96327
- Zoro # G308249696
- UPC # 194220963273
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.5 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Color | Black/White |
Material | Steel/MDF |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 4" North Dakota Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130NorDak)
- TOULOUSE Double Pedestal Desk (IMTE680)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- HOME BASICS Home Basics Faux Marble Multi-Purpose Foldable Table, Black (ZOR96312)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- Home Basics Accent Furniture and Storage