Shop All Paper Towel Dispensers
Home Basics
Home Basics Free Standing Dispensing Toilet Paper Holder, Chrome
Mfr # ZOR96304
Zoro # G208249703
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Chrome Plated Steel
- Length 6.35 in
- Dispenser Height 22.25 in
- Dispenser Color Chrome
- Paper Towel Width 6.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96304
- Zoro # G208249703
- UPC # 194220963044
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 6.35 in |
Dispenser Height | 22.25 in |
Paper Towel Width | 6.35 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Chrome Plated Steel |
Dispenser Color | Chrome |
Description
Perfect for when cabinet space Is limited, this toilet paper holder conveniently holds up to 2 extra rolls in its base and dispense one at the top. Free-standing, this light yet sturdy holder allows you to place it wherever you desire. Set it alongside the toilet or place it discreetly in the corner. Its sleek size takes minimal room, while its ornate detailing along the base brings an elegant touch to the bath.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- PETPRIDE 16 Quart Bucket Stainless Steel (PE485719)
- KIK INTERNATIONAL 2PK Scouring Cloth (10811435002173)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Home Basics Diamond Collection Free-Standing Dispensing Toilet Paper Holder, Chrome (ZOR96302)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- Home Basics Paper Towel Dispensers