Shop All Drying Racks
Home Basics
Home Basics Folding Clothes Drying Rack with Zippered Laundry Bag
Mfr # ZOR96099
Zoro # G508249724
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Length 39 in
- Width 21.75 in
- Height 2.25 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96099
- Zoro # G508249724
- UPC # 194220960999
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 39 in |
Width | 21.75 in |
Height | 2.25 in |
Details
Material | Metal/Plastic |
Color | Silver |
Description
Save on your electricity bill and dry your clothes without worrying that they’ll get damage with this collapsible metal clothes drying rack. Two metal wings provide ample space to air dry delicate garments or flat drying sweaters. Wide gaps between each rod promote proper air flow preventing unwanted mildew odors. Great for indoor and outdoor use, it features thick steel piping for a strong bearing capacity. Designed with only the finest and durable materials, this clothes drying rack will not easily deform and crack. Use this versatile laundry rack in the laundry room, bathroom, deck, patio, balcony. Foldable to save space, you can easily store it away in a small space. Ideal for homes with limited space such as a condo, apartment or dorm. It also comes complete with a zipper closure bag for storing clothespins, dryer sheets and other miscellaneous laundry accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Ribbed End Cuff for Vacuum Hose (14169)
- TOUGH GUY 24 in L Dust Mop, 3 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE76)
- CLASSIC 10 gal Trash Bags, 24 in x 23 in, Light-Duty, 0.6 mil, Black, 500 PK (WEBB24)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- HOME ESSENTIALS Home Essentials 1600 Umbrella Dryer - Aluminum Arms (1600)
- MADISON MILL Rack Clothes-Wood Econom (18)
- WHITMOR CLOTHES DRYING RACK WHITE (6242-8750)
- GIZMO 21875 in. x 200 ft. Evandale Cotton Clothesline Hank (GI30704)
- WHITMOR 33 in. H X 27.25 in. W X 19.25 in. D Steel Hanging Collapsible Clothes Drying Rack (6506-9367-WHT)
- BEN-MOR CLOTHESLINE CLEAR 150ft (90261)
- SUNLINE Clothes Dryer Carousel (4320)
- Home Basics Drying Racks