Shop All Laundry Hampers
Home Basics
Home Basics Folding and Collapsible Indoor and Outdoors Clothes Drying Rack, Silver
Mfr # ZOR96097
Zoro # G908248402
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Metal
- Length 60 in
- Width 20 in
- Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96097
- Zoro # G908248402
- UPC # 194220960975
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 60 in |
Width | 20 in |
Height | 41 in |
Details
Color | Grey |
Material | Metal |
Description
A great alternative to machine drying which can often ruin delicate fabrics, this folding drying rack provides an eco-friendly and gentler way to dry your clothes. This rack features 18 horizontal rods for those bulky sweaters, heavy-duty jeans, dresses, and other accessories. The ample space between each rod allows air to circulate freely, so you can finally say sayonara to mildewed-smelling laundry. With its sleek design, easily place it between the washer and dryer, under the bed, and in the closet. Weighting at about 6.2 lb., it’s easy to carry around the house or outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Tissue Holder (73350-BL)
- TOUGH GUY 24 1/2 in to 26 1/2 in L Dust Mop, Slide On Connection, Cut-End, Blue, Nylon (22VA13)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- H.G. MAYBECK CO HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 8 Bushel, White (HBL8NL20)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-SN-52)
- WITT INDUSTRIES Witt Industries 21HTSS Push top hamper and top- stainless steel (21HTSS)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- Home Basics Laundry Hampers