Shop All Drying Racks
Home Basics
Home Basics Fluted Non-Stick Cake Pan
Mfr # ZOR96089
Zoro # G408249619
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 10 in
- Width 10 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96089
- Zoro # G408249619
- UPC # 194220960890
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 10 in |
Width | 10 in |
Height | 3 in |
Details
Material | Carbon Steel |
Color | Black |
Description
cake pan, springform pan, bundt cakes, bundt pan, cake tin, bundt, bundt cake pan, cake mould
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, White (29205)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- WHITMOR 20.5 in. H X 22.5 in. W X 3.5 in. D Metal Accordian Collapsible Clothes Drying Rack (6023-4688)
- GIZMO 21875 in. x 200 ft. Evandale Cotton Clothesline Hank (GI30704)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- POLDER DRYING RACK 43X44X24"" (DRY-9070)
- POLDER Rack Drying Clothes 26Ft (DRY-4063)
- POLDER RACK DRY CLTHS 12.25FT (36101C)
- HONEY-CAN-DO Retractable Clothesline (DRY-01113)
- Home Basics Drying Racks