Shop All Accent Furniture and Storage
Home Basics
Home Basics Faux Marble Multi-Purpose Foldable Table, Black
Mfr # ZOR96312
Zoro # G908249751
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.75 in
- Weight Capacity 15 kg
- Material MDF/Steel
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96312
- Zoro # G908249751
- UPC # 194220963129
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.75 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Black |
Description
Set a colorful selection of your finest cuisine on the smooth faux marble surface of this folding multi-functional table. Then add in a set of leather seats in the equation and you're sure to wow your guests with your penchant for all things posh and classy. The rich veined marble-like top, lends a contemporary flair, making it perfect to coordinate with a variety of decor. Equipped with steel legs and a MDF top, it's perfect to use indoors or out. It easily folds to store away when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- HOME BASICS Home Basics Bon Appetit Multi-Purpose Folding Table, Black (ZOR96313)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- HOME BASICS Home Basics Under-the-Shelf Mug Rack (ZOR96328)
- HOME BASICS Home Basics Multi-Purpose Foldable Table, Cherry (ZOR96314)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- Home Basics Accent Furniture and Storage