Shop All Shoe Storage
Home Basics
Home Basics Easy Assemble Space Saving 50 Pair Shoe Tower Multi-Purpose Storage Rack, Black
Mfr # ZOR96159
Zoro # G408248438
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Length 36.5 in
- Height 56 in
- Width 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96159
- Zoro # G408248438
- UPC # 194220961590
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 36.5 in |
Height | 56 in |
Width | 9.25 in |
Details
Material | Plastic / Metal |
Description
Shoe rack, shoe organizer, shoe racks and organizers, shoe shelf, Shoe Shelf, shoe rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS Home Basics Velvet Trouser Hanger, (Pack of 3), Black (ZOR96147)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- Home Basics Shoe Storage