Shop All Shoe Storage
Home Basics
Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black
Mfr # ZOR96158
Zoro # G208248478
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Length 25.5 in
- Height 56 in
- Width 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96158
- Zoro # G208248478
- UPC # 194220961583
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 25.5 in |
Height | 56 in |
Width | 9.25 in |
Details
Material | Plastic / Metal |
Description
Shoe rack, shoe organizer, shoe racks and organizers, shoe shelf, Shoe Shelf, shoe rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- ECONOCO Pipeline Tower Table (PSTTSET)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS Home Basics Velvet Trouser Hanger, (Pack of 3), Black (ZOR96147)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- Home Basics Shoe Storage