Shop All Clothing Hangers
Home Basics
Home Basics Dual Rainfall Shower Massager, Chrome
Mfr # ZOR96152
Zoro # G108249742
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Acrylonitrile butadiene styrene (ABS)/ Stainless Steel
- Width 8 in
- Length 8 in
- Height 8 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96152
- Zoro # G108249742
- UPC # 194220961521
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 8 in |
Length | 8 in |
Height | 8 in |
Details
Anchor Material | Acrylonitrile butadiene styrene (ABS)/ Stainless Steel |
Color | Chrome |
Description
Enjoy a spa-like shower experience with this Shower massager with rainfall shower head combo set. The contemporary rainfall showerhead features 81 nozzles that immerse you into a soothing downpour. Switch between 5 different spray patterns from shower, spray, shower/spray, shower/pulse. The convenient 3-way diverter mount evenly distributes water 5 ft long tangle free hose gives you the control for the ultimate bathing, cleaning and showering experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Green (QUS255GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- Home Basics Clothing Hangers