Shop All Over the Door Hooks
Home Basics
Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack
Mfr # ZOR96203
Zoro # G708249616
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Steel
- Hook Height 8.37 in
- Width 6.5 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96203
- Zoro # G708249616
- UPC # 194220962030
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 8.37 in |
Width | 6.5 in |
Details
Hook Material | Steel |
Color | Chrome |
Description
over the door hook, over the door hanger, door clothes hanger, door coat hanger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF20FC691626DM)
- DELTANA Shutter Bar/Door Latch 5/8" Antique Nickel (SB3058U15A)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- UNIVERSAL ONE Hook, Cubicle, Coat, charcoal (UNV08607)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF2)
- SPECTRUM DIVERSIFIED Spectrum Metal White Single Over-The-Door Hook (16400)
- IDESIGN Garment Hook Otd Chrome Dbl (76500)
- Home Basics Over the Door Hooks