Shop All Napkin Dispensers
Home Basics
Home Basics Chrome Plated Steel Flat Napkin Holder with Weighted Pivoted Arm
Mfr # ZOR96191
Zoro # G208248393
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Dispenser Color Silver
- Width 7.25 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96191
- Zoro # G208248393
- UPC # 194220961910
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Width | 7.25 in |
Height | 2.4 in |
Details
Dispenser Material | Metal |
Dispenser Color | Silver |
Description
napkin holder, napkin rings, christmas napkin rings, serviette holder, silver napkin rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING LOCKING MECHANISM (027192)
- WRIGHTS Wrights Hickory Seasoning Liquid Smoke, PK12 (540747)
- READY ACCESS Motor Sprocket Assembly Bo-10 Ge (85152600)
- BELLECO Knob, Infinite Control (401186)
- HOME BASICS Scroll Collection Steel Flat Napkin Holder, Bronze (NH10663)
- HOME BASICS Chrome Napkin Holder (NH10296)
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- ZORO SELECT Steel, Color Chrome, 150, Napkin Dispenser (H900XGR)
- DIXIE Mini Fold Dispenser Napkins, PK6000 (37000)
- DIXIE ULTRA Napkin Dispenser, Interfold, 7-3/5"Wx6-1/10"Dx7-1/5"H, BK (GPC54527A)
- ESSITY X806E, XPRESSNAP FIT INTERFOLD DISPENSER NAPKINS, 2-PLY, 6.5 X 8.39, NATURAL, 120PK (DX806E)
- Home Basics Napkin Dispensers