Shop All Napkin Dispensers
Home Basics
Home Basics Chrome Napkin Holder
Mfr # ZOR96190
Zoro # G508248451
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Chrome Plated Steel
- Dispenser Color Chrome
- Height 8.25 in
- Width 3.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96190
- Zoro # G508248451
- UPC # 194220961903
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Height | 8.25 in |
Width | 3.85 in |
Details
Dispenser Material | Chrome Plated Steel |
Dispenser Color | Chrome |
Description
napkin holder, napkin rings, christmas napkin rings, serviette holder, silver napkin rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Catch Roller (S8768A)
- THIRST EASE Drink Mix Lemonade 18 oz., PK12 (50786)
- NESPRESSO Cleaning Key Milkway Assembly (120.93)
- GLAD Sandwich Zipper Bags, 6.63" x 8", Clear, PK600 PK (57263)
- HOME BASICS Chrome Napkin Holder (NH10296)
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- HOME BASICS Scroll Collection Steel Flat Napkin Holder, Bronze (NH10663)
- AMERICAN METALCRAFT Paper Towel Holder, Black (THN61)
- MORCON PAPER Valay Nap Interfolded Napkin Dispenser, 6.25 x 8 x 6.5, Black (NT111EA)
- TORK Tork Xpressnap® Stand Napkin Dispenser Black N4, Upright Design, Signature Range, 24.5 x 9.25 x 9.25 (TRK6332000)
- TABLECRAFT Napkin, Tall-Fold, PK12 (221)
- Home Basics Napkin Dispensers