Shop All Over the Door Hooks
Home Basics
Home Basics Bamboo Paper Towel Holder with Steel Dispensing Side Bar
Mfr # ZOR96213
Zoro # G708249685
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Stainless Steel
- Hook Height 13 in
- Width 6.75 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96213
- Zoro # G708249685
- UPC # 194220962139
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 13 in |
Width | 6.75 in |
Details
Hook Material | Stainless Steel |
Color | Natural |
Description
Simple and durable, this bamboo paper towel holder with a chrome finish will add an earthly and modern touch to the kitchen. Use this free-standing paper towel holder for everyday messes in any room of the house or bring it outside for the occasional spill for those special get-togethers. Slide a roll to use and slide it back out to remove. A convenient metal bar located on the side helps you to tear a single sheet at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 76"W x 38"H x 2"P (PEDPS076X380HRO01)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BLUM 18mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190.22)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In (3000)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- SPECTRUM DIVERSIFIED Spectrum Chrome Over The Door Hanger Holder (75370)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF2)
- Home Basics Over the Door Hooks