Shop All Document Holders
Home Basics
Home Basics Bamboo Letter Rack with Key Box, Natural
Mfr # ZOR96180
Zoro # G308249665
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Color Natural
- Width 3 in
- Height 10.5 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96180
- Zoro # G308249665
- UPC # 194220961804
- Country of Origin China
- Category Document Holders
Dimensions
Width | 3 in |
Height | 10.5 in |
Length | 8 in |
Details
Material | Bamboo |
Color | Natural |
Description
Letter Rack, Mail Organizer, Letter Organizer, Mail Holder, Letter Rack, Mail Organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Premium Color Copy Cover, 100 Bri, PK250 (12254-9)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- HOME BASICS Home Basics Stainless Steel Magnetic Knife Holder, Black (ZOR96181)
- HOME BASICS Home Basics Wall Mounted Wood Bulletin Board, Pine (ZOR96229)
- AIGNER INDEX Printable Magnetic Sheet 8-1/2" x 11", Laser, Letter (12 pcs/pkg) (LM811)
- VELVAC 9" Aluminum Document Holder W/Keeper, 090115-7 (090115-7)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- Home Basics Document Holders