Shop All Cabinet Organization & Accessories
Home Basics
Home Basics Bamboo Cutlery Tray
Mfr # ZOR96073
Zoro # G108249629
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Color Natural
- Height 14 in
- Width 2 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96073
- Zoro # G108249629
- UPC # 194220960739
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 14 in |
Width | 2 in |
Length | 10 in |
Details
Material | Bamboo |
Color | Natural |
Description
cutlery tray, silverware organizer, cutlery organiser, cutlery organizer, cutlery drawer inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- EKENA MILLWORK 1 3/4"H x 1 1/8"P x 94 1/2"L Reeded Acanthus Leaf Panel Moulding (PML01X01AC)
- HOME BASICS Home Basics Vinyl Wrap Organizer (ZOR96341)
- HOME BASICS Home Basics Mesh Intimates Wash Bag (ZOR96170)
- HOME BASICS Home Basics Medium Heavy Weight Vinyl Coated Steel Helper Shelf, Silver (ZOR96168)
- HOME BASICS Wall or Cabinet Mount Lid Rack (SS44784)
- HOME BASICS Home Basics Small Heavy Weight Vinyl Coated Steel Helper Shelf, Silver (ZOR96167)
- HOME BASICS 16 Piece Revolving Spice Rack, Black (SR44072)
- HARDWARE RESOURCES 48" Maple Bottle Rack (BR48)
- Home Basics Cabinet Organization & Accessories