Shop All Paper Towel Dispensers
Home Basics
Home Basics Anti-Slip Plastic Serving Tray with Easy Grip Handles, White
Mfr # ZOR96233
Zoro # G508249694
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color White
- Dispenser Height 2 in
- Paper Towel Width 11.25 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96233
- Zoro # G508249694
- UPC # 194220962337
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 2 in |
Paper Towel Width | 11.25 in |
Length | 16 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Plastic |
Dispenser Color | White |
Description
Ensure your beverages and meals make it to the journey from the kitchen to table with this anti-slip rectangle plastic serving tray. Carry the tray easily with its rubberized grips. And never worry about drinks and plates sliding around thanks to the rubber nubs inside the tray. The rubber grate on the bottom keeps the tray securely on top of table, counter or whatever surface you desire to place it on. Spot clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- ENVIROCLEANSE Envirocleanse-A 55 gallon drum, Drum, Unscented (37410)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- Home Basics Paper Towel Dispensers