Shop All Shoe Storage
Home Basics
Home Basics 8 Function Shower Head Massager, Chrome
Mfr # ZOR96161
Zoro # G808249660
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylonitrile butadiene styrene (ABS)/Stainless Steel
- Length 4 in
- Height 8.12 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96161
- Zoro # G808249660
- UPC # 194220961613
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 4 in |
Height | 8.12 in |
Width | 4 in |
Details
Material | Acrylonitrile butadiene styrene (ABS)/Stainless Steel |
Description
shower head, shower massager, rain shower head, best shower heads, rain shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 12 1/2 in L, Yellow (QP1265YL)
- SIMPSON STRONG-TIE Wedge Tie W1-R100 (W1-R100)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HOME BASICS Home Basics Velvet Trouser Hanger, (Pack of 3), Black (ZOR96147)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME-COMPLETE Home-Complete HC-2103 Shoe Rack with 4 Shelves-Four Tiers for 24 Pairs (HC-2103)
- Home Basics Shoe Storage