Shop All Food Containers
Home Basics
Home Basics 67.5 oz. Glass Pickling Jar with Wire Bail Lid and Rubber Seal Gasket
Mfr # ZOR96129
Zoro # G608248399
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass/Steel
- Capacity 67.5 oz
- Outside Length 4.5 in
- Application To Be Used In Your Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96129
- Zoro # G608248399
- UPC # 194220961293
- Country of Origin China
- Category Food Containers
Dimensions
Outside Length | 4.5 in |
Outside Width | 4.5 in |
Outside Height | 10 in |
Details
Color | Clear |
Material | Glass/Steel |
Capacity | 67.5 oz |
Application | To Be Used In Your Kitchen |
Description
glass jar, glass jars with lids, glass storage jars, small glass jars, air tight jars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SOLENOID, SGL MAG-LATCH QUICK GW (F8630601)
- ALLIANCE BUSHING SUPPORT MOTOR CH (F200186100)
- COLDZONE Motor Mount (8522938)
- MIRRO Mill Food 3-1/2Qtstnlstl (MIR-50025)
- HOME BASICS Home Basics Trellis Collection Small Tin Canister, Turquoise (ZOR96280)
- HOME BASICS RollTop Lid Stainless Steel Bread Box, Silver (BB00085)
- HOME BASICS 4 Piece Essence Collection Stainless Steel Canister Set, Red (CS44608)
- HOME BASICS 67 oz Square Glass Canister with Brushed Stainless Steel Screwon Lid Clear (GJ10823)
- HOME BASICS 3 Tier Wire Hanging Oval Fruit Basket, Black (HB44270)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- CAMBRO 2Qt Cam Square Lid (EASFC2452)
- Home Basics Food Containers