Shop All Food Containers
Home Basics
Home Basics 67 oz. Square Glass Canister with Brushed Stainless Steel Screw-on Lid Clear
Mfr # ZOR96123
Zoro # G508249700
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Glass/Stainless Steel
- Outside Width 4.5 in
- Capacity 67 oz
- Application To Be Used In Your Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96123
- Zoro # G508249700
- UPC # 194220961231
- Country of Origin China
- Category Food Containers
Dimensions
Outside Width | 4.5 in |
Outside Length | 4.5 in |
Outside Height | 8.75 in |
Details
Color | Clear |
Material | Glass/Stainless Steel |
Capacity | 67 oz |
Application | To Be Used In Your Kitchen |
Description
canister, tea coffee sugar canisters, kitchen canisters, coffee canister, storage jars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE CoolChck, 6" D, 1/3-Sz Div Food Pn, 3.4 qt. (CM1103C1402)
- MONIN Monin Strawberry Banana Smoothie 46 oz. Bottle, PK6 (M-EG207B)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 10, PK500 (SXP10W)
- WIRTHCO ENGINEERING Large Capacity, Heavy Duty Polypropylene Measuring Containers (94040)
- HOME BASICS 67 oz Square Glass Canister with Brushed Stainless Steel Screwon Lid Clear (GJ10823)
- HOME BASICS Essence Collection 4 Piece Stainless Steel Canister Set (CS44446)
- HOME BASICS 4 Piece Glass Canister Set, Clear (CS01370)
- HOME BASICS Grove Bread Box, White (BB45934)
- HOME BASICS Bread Box with Wood Base and Acrylic Lid, Natural (BB00730)
- HOME BASICS 4 Piece Glass Canister Set with Stainless Steel Lids (CS10239)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- Home Basics Food Containers