Shop All Clothing Hangers
Home Basics
Home Basics 6-Tier Non-Slip Velvet Tie Hangers, 3 Pack, Black
Mfr # ZOR96148
Zoro # G108249650
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 10 in
- Length 6.5 in
- Height 0.25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96148
- Zoro # G108249650
- UPC # 194220961484
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 10 in |
Length | 6.5 in |
Height | 0.25 in |
Details
Anchor Material | Velvet |
Color | Black |
Description
tie hanger, tie hanger for closet, wall mounted tie rack, tie rack hanger, rotating tie rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Adjustable Garment Rack (GAR-09689)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- Home Basics Clothing Hangers