Shop All Clothing Hangers
Home Basics
Home Basics 6 Pair Shoe Rack
Mfr # ZOR96146
Zoro # G208249659
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Plastic / Metal
- Width 7.9 in
- Length 25.6 in
- Color Black
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96146
- Zoro # G208249659
- UPC # 194220961460
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 7.9 in |
Length | 25.6 in |
Height | 13 in |
Details
Anchor Material | Plastic / Metal |
Color | Black |
Description
shoe rack, shoe storage, shoe cabinet, shoe organizer, shoe storage cabinet, shoe shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- FAZTEK Handle, Door, Black (13AC7301)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- Home Basics Clothing Hangers