Shop All Clothing Hangers
Home Basics
Home Basics 5 Tier Organizer w/ Non-Woven Fabric Shelves and Roll-Down Cover, Grey
Mfr # ZOR96149
Zoro # G908249676
product price: $23.35
/pk 3, $7.78/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Non-Woven
- Width 11.8 in
- Length 23.5 in
- Color Grey
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96149
- Zoro # G908249676
- UPC # 194220961491
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 11.8 in |
Length | 23.5 in |
Height | 31.5 in |
Details
Anchor Material | Non-Woven |
Color | Grey |
Description
A perfect solution for your shoe storage dilemma, this 5-tier shoe storage tower can be placed in a busy entryway to keep shoes readily accessible or in a cubby closet to keep folded linen, bath towels, and shirts neatly stored. It is constructed with thickened metal pipes with sturdy plastic connectors with removable tiers to fit taller items. Roll the fabric cover down to keep dust and debris from entering or roll it back up to keep it in place view. It is perfect to place in the bedroom for access to immediate items, or it can also go in the basement to store apparel that is not in season. It snaps together for hassle-free set up within minutes and requires no extra tools to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- SURTEK Black Steel Shelf Bracket 12X14 (137801)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- Home Basics Clothing Hangers