Shop All Over the Door Hooks
Home Basics
Home Basics 5 Dual Hook Over the Door Hanging Rack, Silver
Mfr # ZOR96200
Zoro # G708249715
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Steel
- Hook Height 11.5 in
- Width 5.3 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96200
- Zoro # G708249715
- UPC # 194220962009
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 11.5 in |
Width | 5.3 in |
Details
Hook Material | Steel |
Color | Silver |
Description
With zero tools required to install simply slide it over an interior door to get instant storage space You can use each of the five hooks to stage out an entire outfit. Place it in the entryway to use as a drop zone for your guest's coats. Hang it over the bathroom door to keep your bath towels handy. Fits most standard interior doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- NATIONAL HARDWARE Hinge Sld Brass 2-1/2X1-9/16In (N211-318)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- HOME BASICS Home Basics Shelby 5 Hook Over the Door Hanging Rack, White (ZOR96201)
- HOME BASICS Home Basics Chrome Plated Steel Over the Door 6 Double Hook Hanging Rack (ZOR96203)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- INTERDESIGN Hook Over Cabinet (29420)
- SPECTRUM DIVERSIFIED Spectrum Metal White Single Over-The-Door Hook (16400)
- Home Basics Over the Door Hooks