Shop All Washroom Accessories
Home Basics
Home Basics 4 Tier Swinging Arm Trouser Hanger with Accessory Hook
Mfr # ZOR96151
Zoro # G208277478
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 lb
- Length (In.) 15.87 in
- Overall Height 1.15 in
- Color Black
- Width (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96151
- Zoro # G208277478
- UPC # 194220961514
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 15.87 in |
Overall Height | 1.15 in |
Width (In.) | 17 in |
Details
Capacity | 20 lb |
Color | Black |
Material | Metal/Polyvinyl chloride (PVC) |
Application | To Be Used In Your Closet |
Description
trouser hanger, wooden pants hangers, trouser coat hangers, space saving pants hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T503)
- SLOAN El387A Switch Asm Override Push Button (0345016)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- KOHLER Disposal Flange (11352-BV)
- HOME BASICS Home Basics Vinyl Coated Shower Caddy (ZOR96260)
- HOME BASICS Home Basics Steel Over the Cabinet Hairdryer Organizer, Silver (ZOR96196)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS Home Basic 4 Piece Rubberized Ceramic Bath Accessory Set, Grey (BA41566)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- Home Basics Washroom Accessories