Shop All Wall Shelving
Home Basics
Home Basics 4 Tier Multi Use Rectangle Glass Corner Shelf, Clear
Mfr # ZOR96253
Zoro # G108248424
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 43 in
- Material Chrome Plated Steel/Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96253
- Zoro # G108248424
- UPC # 194220962535
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 16 in |
Height | 43 in |
Details
Material | Chrome Plated Steel/Glass |
Color | Clear |
Description
corner shelf, corner bookshelf, corner shelf unit, corner wall shelf, floating corner shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- WHITEHAUS Antonio Miro Lrg Iroko Wood Wall Mount Counter Top Unit W/ Integral Dr (AMMT02)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 14 Deep (AMG WS-1424)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 6 Deep (AMG WS-0660)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- RUBBERMAID .625 in. H X 36 in. W X 12 in. D White Wood Shelf Board (FG4B8000WHT)
- Home Basics Wall Shelving