Shop All Washroom Accessories
Home Basics
Home Basics 4 Tier Multi Use Arc Glass Corner Shelf, Clear
Mfr # ZOR96252
Zoro # G908277471
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 16.5 in
- Overall Height 42.25 in
- Color Chrome
- Width (In.) 11.75 in
- Material Glass/Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96252
- Zoro # G908277471
- UPC # 194220962528
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 16.5 in |
Overall Height | 42.25 in |
Width (In.) | 11.75 in |
Details
Color | Chrome |
Material | Glass/Chrome |
Application | To Be Used In Your Living Room |
Description
Add a contemporary touch, while reclaiming more space from that unused corner in the home or office with this standing tiered glass corner shelf. Featuring sleek temperd glass tier with metal posts, it's the perfect piece to create a sophisticated vignette to showcase all your essentials and personal items you cherish. Use it in the bathroom to organize toiletries. Or place it in the corner of kitchen to prevent cabinet clutter. This multi-purpose shelf is incredibly useful for displaying books, antiques, vases, framed prints and decorative collectibles. Rest it against a stark white wall for a luxe and classic look. The shelf looks equally great against a wall in a contrasting hue if you’re looking to add more visual interest to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- ZORO SELECT Toilet Wedge, Plastic, White, PK8 (31001)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 4" Pipe Size (156-026)
- HAYWARD FLOW CONTROL CPVC 3-Way True Union Ball Valves (TW2050STE)
- HOME BASICS Luxem 4 Piece Ceramic Bath Accessory Set, Grey (BA35047)
- HOME BASICS Home Basic 4 Piece Rubberized Ceramic Bath Accessory Set, Grey (BA41566)
- HOME BASICS Home Basics Vinyl Coated Shower Caddy (ZOR96260)
- HOME BASICS Home Basics Steel Over the Cabinet Hairdryer Organizer, Silver (ZOR96196)
- HOME BASICS 2 Tier Wall Mounted Bathroom Shelf, Chrome, with Towel Bar (ZOR95596)
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- Home Basics Washroom Accessories