Shop All Paper Towel Dispensers
Home Basics
Home Basics 4 Tier Corner Shower Shelf
Mfr # ZOR96251
Zoro # G008249620
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Length 8.25 in
- Dispenser Height 43.94 in
- Paper Towel Width 8.25 in
- Dispenser Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96251
- Zoro # G008249620
- UPC # 194220962511
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 8.25 in |
Dispenser Height | 43.94 in |
Paper Towel Width | 8.25 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Metal |
Dispenser Color | Silver |
Description
shower shelf, shower caddy, shower niche, corner shower caddy, corner shower shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- GENUINE JOE 60 gal Trash Bags, XL, 0.47 mm, Translucent, 200 PK (GJO70014)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- PURELL CS8 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, White (7820-01)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- EVERWIPE Mobile Buckets, PK2 (10-BKT-2)
- Home Basics Paper Towel Dispensers