Shop All Shower Heads
Home Basics
Home Basics 36 Pair Over the Door Steel Shoe Rack, Black
Mfr # ZOR96154
Zoro # G708249623
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic / Metal
- Length 71 in
- Width 7.5 in
- Height 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96154
- Zoro # G708249623
- UPC # 194220961545
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 71 in |
Width | 7.5 in |
Height | 22.5 in |
Details
Color | Black |
Material | Plastic / Metal |
Weight | 5.15 |
Description
Shoe rack, shoe organizer, shoe racks and organizers, shoe shelf, 36 pair shoe rack, over door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-002-1N)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- KOHLER Shower Arm & Flange (933-BL)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- HOME BASICS Dual Rainfall Shower Massager, Chrome (SM41307)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- Home Basics Shower Heads